Check Availability
  • MELIN TOOL COMPANY 

    Square End Mill, 3/4" Milling Diameter, Number of Flutes: 2, 1-5/16" Length of Cut

  • Item # 33TM55
  • Mfr. Model # 10090
Square End Mill, 3/4" Milling Diameter, Number of Flutes: 2, 1-5/16" Length of Cut
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33TM55
Mfr. Model # 10090
UNSPSC #23172005
Shipping Weight 0.22 lbs
Country of Origin USA *
Item Square End Mill
Grade General Purpose
List Number A
End Mill Style Square
End Mill Material Cobalt
Dimension Type Fractional Inch
Milling Diameter 3/4"
Number of Flutes 2
Single End/Double End Single End
Length of Cut 1-5/16"
End Mill Cutting Type Center
Overall Length 3-5/16"
Finish Bright (Uncoated)
Shank Dia. 1/2"
Cutting Direction Right Hand
Helix Angle 30 Degrees
Corner Radius 0.000"
End Mill Application Finishing
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms