Check Availability
  • MELIN TOOL COMPANY 

    Corner Radius End Mill, 1/2" Milling Diameter, Number of Flutes: 4, 1" Length of Cut, nACo, VXMG4

  • Item # 33TM84
  • Mfr. Model # 15829
Corner Radius End Mill, 1/2" Milling Diameter, Number of Flutes: 4, 1" Length of Cut, nACo, VXMG4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33TM84
Mfr. Model # 15829
UNSPSC #23172005
Shipping Weight 0.28 lbs
Country of Origin USA *
Item Corner Radius End Mill
Grade High Performance
List Number VXMG4
End Mill Style Corner Radius
End Mill Material Carbide
Dimension Type Fractional Inch
Milling Diameter 1/2"
Corner Radius 0.060"
Single End/Double End Single End
Number of Flutes 4
Length of Cut 1"
End Mill Cutting Type Center
Overall Length 3"
Finish nACo
Shank Dia. 1/2"
Cutting Direction Right Hand
Helix Angle Variable
End Mill Application Roughing/Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility Yes
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.