Check Availability
  • MELIN TOOL COMPANY 

    Ball End Mill, 3/8" Milling Diameter, Number of Flutes: 4, 1" Length of Cut, AlTiN, CCMGN-B

  • Item # 33TN28
  • Mfr. Model # 56774
Ball End Mill, 3/8" Milling Diameter, Number of Flutes: 4, 1" Length of Cut, AlTiN, CCMGN-B
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33TN28
Mfr. Model # 56774
UNSPSC #23172005
Shipping Weight 0.22 lbs
Country of Origin USA *
Item Ball End Mill
Grade General Purpose
List Number CCMGN-B
End Mill Style Ball Nose
End Mill Material Carbide
Dimension Type Fractional Inch
Milling Diameter 3/8"
Single End/Double End Single End
Number of Flutes 4
Length of Cut 1"
End Mill Cutting Type Center
Overall Length 4"
Finish AlTiN
Shank Dia. 3/8"
Cutting Direction Right Hand
Helix Angle 30 Degrees
Neck Length 1/16"
End Mill Application Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.