Check Availability
  • MELIN TOOL COMPANY 

    Ball End Mill, 3/16" Milling Diameter, Number of Flutes: 2, 3/16" Length of Cut, nACo, HMG-B

  • Item # 33TM70
  • Mfr. Model # 13137
Ball End Mill, 3/16" Milling Diameter, Number of Flutes: 2, 3/16" Length of Cut, nACo, HMG-B
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33TM70
Mfr. Model # 13137
UNSPSC #23172005
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Ball End Mill
Grade High Performance
List Number HMG-B
End Mill Style Ball Nose
End Mill Material Carbide
Dimension Type Fractional Inch
Milling Diameter 3/16"
Single End/Double End Single End
Number of Flutes 2
Length of Cut 3/16"
End Mill Cutting Type Center
Overall Length 3"
Finish nACo
Shank Dia. 3/16"
Cutting Direction Right Hand
Helix Angle 15 Degrees
Neck Length 1/64"
End Mill Application Roughing/Finishing
Steel (P) Compatibility No
Stainless (M) Compatibility No
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms