Check Availability
Phase And Motor Rotation Tester, Up to 600VAC Voltage Range
  • MEGGER 

    Phase And Motor Rotation Tester, Up to 600VAC Voltage Range

  • Item # 3T838
  • Mfr. Model # 560060
Qty
Invalid Quantity
Share This Product Add to List

Product Details

The Megger® 560060 tests phase sequence and rotation, motor rotation, and transformer polarity without having to first energize the motor. Its easy-to-read center-position analog display helps determine correct or incorrect connections to motor. Fused test leads offer added safety. Complete with test leads, spare fuses, and battery.
Show More Close
 

Technical Specifications

Item # 3T838
Mfr. Model # 560060
UNSPSC #41113602
Catalog Page 555
Shipping Weight 15.7 lbs
Country of Origin USA *
Item Phase And Motor Rotation Tester
Voltage Range Up to 600VAC
Frequency Range 50/60Hz
Display Analog Meter
Motor Rotation Yes
Phase Rotation Yes
Phase Voltage Present Indicator Yes
Includes Battery, Test Leads, Spare Fuses, and Instruction Manual
Manufacturers Warranty Length 1 yr.

* This product's country of origin is subject to change

Compliance and Restrictions