Check Availability
  • MEGGER 

    Low Resistance Ohm Meter, No Interface

  • Item # 48UT74
  • Mfr. Model # DLRO100EB-LG2-P3
Low Resistance Ohm Meter, No Interface
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48UT74
Mfr. Model # DLRO100EB-LG2-P3
UNSPSC #41113631
Shipping Weight 22.8 lbs
Country of Origin United Kingdom *
Item Low Resistance Ohm Meter
Resistance Range - Milli and Microhm Meters 0.1 microhm to 1.999 ohm
Resolution 0.1 micro Ohm
Accuracy +/- 0.2%
Output Current 10A to 110A
Display LCD
Power Source NiMH Battery or Line
Counts 1899
Safety Rating CAT IV 600V/500V, CAT IV 300V
Data Storage No
Interface No
Calibration Certificate Yes
Includes Calibration Certificate
* This product's country of origin is subject to change

Compliance and Restrictions