Check Availability
  • MEGGER 

    Digital/Analog LCD Battery Operated Megohmmeter; Insulation Resistance Range: 100k ohm to 1T ohm

  • Item # 36MG30
  • Mfr. Model # BM5200
Digital/Analog LCD Battery Operated Megohmmeter; Insulation Resistance Range: 100k ohm to 1T ohm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

AC/DC selectable digital insulation tester automatically calculates InS (insulation), PI (polarization index), and t (variable timed test), and is also selectable for frequency. Guard terminal minimizes effects of surface leakage to help improve accuracy.
Show More Close
 

Technical Specifications

Item # 36MG30
Mfr. Model # BM5200
UNSPSC #41113624
Catalog Page 554
Shipping Weight 5.98 lbs
Country of Origin United Kingdom *
Item Battery Operated Megohmmeter
Output Test Voltage 250/500/1000/2500/5000VDC
Insulation Resistance Range 100k ohm to 1T ohm
Live Circuit Detection Yes
Display Digital/Analog LCD
Accuracy +/-5%
Auto Power Off Yes
Safety Rating CAT III 600V
Auto Ranging Yes
Features Battery Powered
Power Source (8) AA Batteries
Includes Case, Leads, User Guide and Quick Start Guide
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms