Check Availability
  • MEGGER 

    Cable Height Meter, 10 to 50 ft. Range @ 1/2 In. Min. Cable Dia.

  • Item # 3GZX8
  • Mfr. Model # 659600
Cable Height Meter, 10 to 50 ft. Range @ 1/2 In. Min. Cable Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3GZX8
Mfr. Model # 659600
UNSPSC #39121001
Shipping Weight 1.4 lbs
Country of Origin Ireland *
Item Cable Height Meter
Range @ 1/8 In. Min. Cable Dia. 10 to 32 ft.
Range @ 1/4 In. Min. Cable Dia. 10 to 39 ft.
Range @ 1/2 In. Min. Cable Dia. 10 to 50 ft.
Range @ 1 In. Min. Cable Dia. 10 to 50 ft.
Accuracy +/-0.5% +/-2 Digits
Min. Distance Between Cables 5.9"
Number of Wires 6
Measuring Units Feet and Inches or Meters
Operating Temp. Range 14 to 104 Degrees F
Display LCD
Auto Power Off Yes
Power Source (1) 9V Battery
Includes Case and Instructions
* This product's country of origin is subject to change

Compliance and Restrictions