Check Availability
  • MEGGER 

    AC/DC High-pot Tester, 2% of Meter Scale Accuracy

  • Item # 3T876
  • Mfr. Model # 230425
AC/DC High-pot Tester, 2% of Meter Scale Accuracy
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3T876
Mfr. Model # 230425
UNSPSC #41113624
Shipping Weight 17.0 lbs
Country of Origin USA *
Item AC/DC High-pot Tester
Voltage Output 0 to 4kVAC, 0 to 5kVDC
Current Range Trip Level 0.3 to 12mA, 0.43 to 17mA
Accuracy 2% of Meter Scale
Includes Test Leads, Power Cord and Instructions
* This product's country of origin is subject to change

Welcome Sign In