Check Availability
  • MEGGER 

    0-1999 W/m² Photovoltaic Kit, Includes DMM Meter, MC3 and MC4 Adapter Leads

  • Item # 35JG57
  • Mfr. Model # PVK320
0-1999 W/m² Photovoltaic Kit, Includes DMM Meter, MC3 and MC4 Adapter Leads
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Photovoltaic kit provides additional equipment that may be needed, and a zippered pouch.
Show More Close
 

Technical Specifications

Item # 35JG57
Mfr. Model # PVK320
UNSPSC #60104701
Catalog Page 594
Shipping Weight 4.0 lbs
Country of Origin United Kingdom *
Item Photovoltaic Kit
Irradiance Range 0-1999 W/m²
Data Logging No
Power Source (2)AAA Batteries
Display LCD
Auto Power Off Yes
Includes DMM Meter, MC3 and MC4 Adapter Leads
* This product's country of origin is subject to change

Compliance and Restrictions