Check Availability
  • MEGAPRO 

    Multi-Bit Screwdriver 8-Pc., 15-in-1, Security Fasteners, 8-1/2" Overall Length

  • Item # 5PA34
  • Mfr. Model # 151TP-B
  • (3)
Multi-Bit Screwdriver 8-Pc., 15-in-1, Security Fasteners, 8-1/2" Overall Length Multi-Bit Screwdriver,15-in-1,8-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This multibit screwdriver features a pullout bit cartridge in its handle.
Show More Close
 

Technical Specifications

Item # 5PA34
Mfr. Model # 151TP-B
UNSPSC #27112814
Catalog Page 801
Shipping Weight 0.54 lbs
Country of Origin USA *
Screwdriver and Nut Driver Grouping Screwdrivers
Item Multi-Bit Screwdriver
Tip Style Group Spanner, Tamper Resistant Hex, Tamper Resistant Torx(R)
Screwdriver Tip Style Tamper Resistant Hex/Tamper Resistant Torx(R)
Sizes Included Tamper Proof Hex 1/8" x 9/64", 5/32" x 3/16", Spanner #6 x #8, #10 x #12, Tamper Resistant Torx(R) TR10 x TR15, TR20 x TR25, TR27 x TR30
Handle Material Multi-Component
Overall Length 8-1/2"
Includes Nutdriver 1/4"
Tether Capable Standard Tool (Accessory Needed for Tethering)
ESD Safe No
Insulated No
Handle Design Ergonomic
Bit Style Tamper Proof Hex, Spanner, Tamper Resistant Torx(R)
Driver Type 15-in-1
Primary Application Security Fasteners
Ratcheting No
Single End/Double End Double End
Bit Retainer Type Quick Change
Number of Pieces 8
Shank Type Solid
Shank Material Steel
Finish Black Oxide
Screwdriver Bit Material S2 Steel
Drive Size 1/4"
Features Bit Storage In Handle, EZ Guide Collar, Palm Saver End Cap, Engineered Nylon/ABS Resin and Triax 1120 Handle
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms