Check Availability
  • MEGAPRO 

    Multi-Bit Screwdriver 8-Pc., 15-in-1, General Purpose, 8-1/2" Overall Length

  • Item # 5PA32
  • Mfr. Model # 151NAS-B
Multi-Bit Screwdriver 8-Pc., 15-in-1, General Purpose, 8-1/2" Overall Length Multi-Bit Screwdriver,15-in-1,8-1/2" Multi-Bit Screwdriver,15-in-1,8-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The MEGAPRO® original 15-in-1 screwdriver has industrial-grade Torx, square, hex, slotted, and Phillips screwdriver bits combined into one. This all-purpose multi bit screwdriver is loaded with 7 double end professional-quality bits in the patented pull-out bit cartridge in handle. Shaft opening serves as a 1/4" hex driver.
Show More Close
 

Technical Specifications

Item # 5PA32
Mfr. Model # 151NAS-B
UNSPSC #27112814
Catalog Page 801
Shipping Weight 0.45 lbs
Country of Origin USA *
Screwdriver and Nut Driver Grouping Screwdrivers
Item Multi-Bit Screwdriver
Tip Style Group Crosspoint, Slotted, Square, Star
Screwdriver Tip Style Phillips/Slotted/Square Recess/Torx(R)
Sizes Included Phillips #1 x #2, #0 x #3, Robertson Square Recess #1 x #2, #0 x #3, Slotted #4 x #6, Torx(R) T10 x T15, T20 x T25
Handle Material Multi-Component
Overall Length 8-1/2"
Includes Nutdriver 1/4"
Tether Capable Standard Tool (Accessory Needed for Tethering)
ESD Safe No
Insulated No
Handle Design Ergonomic
Bit Style Phillips, Robertson Square Recess, Slotted, Torx(R)
Driver Type 15-in-1
Primary Application General Purpose
Ratcheting No
Single End/Double End Double End
Bit Retainer Type Quick Change
Number of Pieces 8
Shank Type Solid
Shank Material Steel
Finish Black Oxide
Screwdriver Bit Material S2 Steel
Drive Size 1/4"
Features Bit Storage In Handle, EZ Guide Collar, Palm Saver End Cap, Engineered Nylon/ABS Resin and Triax 1120 Handle
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms