Check Availability
  • MEGAPRO 

    Multi-Bit Screwdriver 8-Pc., 15-in-1, General Purpose, 8-1/2" Overall Length

  • Item # 22XT28
  • Mfr. Model # 151JOBSITE-B
Multi-Bit Screwdriver 8-Pc., 15-in-1, General Purpose, 8-1/2" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22XT28
Mfr. Model # 151JOBSITE-B
UNSPSC #27111701
Catalog Page 801
Shipping Weight 0.5 lbs
Country of Origin USA *
Screwdriver and Nut Driver Grouping Screwdrivers
Item Multi-Bit Screwdriver
Tip Style Group Crosspoint, Hex, Slotted, Star
Screwdriver Tip Style Hex/Phillips/Slotted/Torx(R)
Sizes Included Hex 1/8" x 9/64", 5/32" x 3/16", Phillips #1 x #2, #0 x #3, Slotted #4 x #6, Torx(R) T10 x T15, T20 x T25
Handle Material Multi-Component
Overall Length 8-1/2"
Includes Nutdriver 1/4"
Tether Capable Standard Tool (Accessory Needed for Tethering)
ESD Safe No
Insulated No
Handle Design Ergonomic
Bit Style Hex, Phillips, Slotted, Torx(R)
Driver Type 15-in-1
Primary Application General Purpose
Ratcheting No
Single End/Double End Double End
Bit Retainer Type Quick Change Ball Bearing
Number of Pieces 8
Shank Type Solid
Shank Material Steel
Finish Black Oxide
Screwdriver Bit Material S2 Steel
Drive Size 1/4"
Features Bit Storage In Handle, EZ Guide Collar, Palm Saver End Cap, Engineered Nylon/ABS Resin and Triax 1120 Handle
* This product's country of origin is subject to change

Welcome Sign In