Check Availability
  • MEGAPRO 

    Multi-Bit Screwdriver 8-Pc., 15-in-1, General Purpose, 8-1/2" Overall Length

  • Item # 1PMA8
  • Mfr. Model # 151HX-B
  • (1)
Multi-Bit Screwdriver 8-Pc., 15-in-1, General Purpose, 8-1/2" Overall Length Multi-Bit Screwdriver,15-in-1,8-1/2" Multi-Bit Screwdriver,15-in-1,8-1/2" Multi-Bit Screwdriver,15-in-1,8-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The MEGAPRO® 15-in-1 hex screwdriver is ideal for working on technical equipment, bicycles, motorcycles, musical instruments, and ready-to-assemble furniture. The Hex Allen driver features 8 of the most popular standard hex screwdriver tips, plus the 6 most popular metric hex screwdriver tips in the patented pull-out bit cartridge in handle. Shaft opening serves as a 1/4" hex driver.
Show More Close
 

Technical Specifications

Item # 1PMA8
Mfr. Model # 151HX-B
UNSPSC #27111701
Catalog Page 801
Shipping Weight 0.55 lbs
Country of Origin USA *
Screwdriver and Nut Driver Grouping Screwdrivers
Item Multi-Bit Screwdriver
Tip Style Group Hex
Screwdriver Tip Style Hex
Sizes Included Hex 3/32" x 7/64", 1/8" x 9/64", 5/32" x 3/16", 7/32" x 1/4", 2.0mm x 3.0mm, 4.0mm x 5.0mm, 5.5mm x 6.0mm
Handle Material Multi-Component
Overall Length 8-1/2"
Includes Nutdriver 1/4"
Tether Capable Standard Tool (Accessory Needed for Tethering)
ESD Safe No
Insulated No
Handle Design Ergonomic
Bit Style Hex
Driver Type 15-in-1
Primary Application General Purpose
Ratcheting No
Single End/Double End Double End
Bit Retainer Type Quick Change
Number of Pieces 8
Shank Type Solid
Shank Material Steel
Finish Black Oxide
Screwdriver Bit Material S2 Steel
Drive Size 1/4"
Features Bit Storage In Handle, EZ Guide Collar, Palm Saver End Cap, Engineered Nylon/ABS Resin and Triax 1120 Handle
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms