Check Availability
  • MEGAPRO 

    Multi-Bit Screwdriver 7-Pc., 14-in-1, HVAC, 8-1/2" Overall Length

  • Item # 4KTG1
  • Mfr. Model # 141HVAC-U-B
Multi-Bit Screwdriver 7-Pc., 14-in-1, HVAC, 8-1/2" Overall Length Multi-Bit Screwdriver,14-in-1,8-1/2" Multi-Bit Screwdriver,14-in-1,8-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This general purpose multi-bit screwdriver is ideal for a variety of projects. It features interchangeable bit heads to accommodate various screw types and sizes.
Show More Close
 

Technical Specifications

Item # 4KTG1
Mfr. Model # 141HVAC-U-B
UNSPSC #27111701
Catalog Page 801
Shipping Weight 0.55 lbs
Country of Origin Taiwan *
Screwdriver and Nut Driver Grouping Screwdrivers
Item Multi-Bit Screwdriver
Tip Style Group Crosspoint, Phillips DoubleLok, Slotted, Valve Stem Slotted
Screwdriver Tip Style Phillips/Slotted
Sizes Included Phillips #0 x #3, #1 x #2, Phillips DoubleLok #2, Slotted #3 x #5, #4 x #6, Valve Stem x #5.5 Slotted
Handle Material Multi-Component
Overall Length 8-1/2"
Includes Nutdriver 1/4", Square Awl
Tether Capable Standard Tool (Accessory Needed for Tethering)
ESD Safe No
Insulated No
Nonsparking No
Handle Design Ergonomic
Bit Style Phillips, Phillips DoubleLok, Slotted
Driver Type 14-in-1
Primary Application HVAC
Ratcheting No
Single End/Double End Single End and Double End
Bit Retainer Type Quick Change
Number of Pieces 7
Shank Type Solid
Shank Material Steel
Finish Black Oxide
Screwdriver Bit Material S2 Steel
Drive Size 1/4"
Features Bit Storage In Handle, EZ Guide Collar, Palm Saver End Cap, Engineered Nylon/ABS Resin and Triax 1120 Handle
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms