Check Availability
  • MEGAPRO 

    Multi-Bit Screwdriver 7-Pc., 13-in-1, Security Fasteners, 8-1/2" Overall Length

  • Item # 22XT30
  • Mfr. Model # 211CG2CTP-B
Multi-Bit Screwdriver 7-Pc., 13-in-1, Security Fasteners, 8-1/2" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22XT30
Mfr. Model # 211CG2CTP-B
UNSPSC #27111701
Catalog Page 801
Shipping Weight 0.45 lbs
Country of Origin Taiwan *
Screwdriver and Nut Driver Grouping Screwdrivers
Item Multi-Bit Screwdriver
Tip Style Group Hex, Spanner, Tamper Resistant Star
Screwdriver Tip Style Hex/Spanner/Tamper Resistant Torx(R)
Sizes Included Tamper Proof Hex 1/8" x 9/64", Spanner #6 x #8, #10 x #12, Tamper Resistant Torx(R) TR10 x TR15, TR20 x TR25, TR27 x TR30
Handle Material Multi-Component
Overall Length 8-1/2"
Includes Nutdriver 1/4"
Tether Capable Standard Tool (Accessory Needed for Tethering)
ESD Safe No
Insulated No
Handle Design Ergonomic
Bit Style Hex, Spanner, Tamper Resistant Torx(R)
Driver Type 13-in-1
Primary Application Security Fasteners
Ratcheting No
Single End/Double End Double End
Bit Retainer Type Quick Change Ball Bearing
Number of Pieces 7
Shank Type Solid
Shank Material Steel
Finish Black Oxide
Screwdriver Bit Material S2 Steel
Drive Size 1/4"
Features Bit Storage In Handle, Triax 1120 and Versollan Rubber, Palm Saver End Cap
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms