Check Availability
  • MEGAPRO 

    2-Piece Screwdriver Bit Set, 1/4" Hex Shank Size

  • Item # 5PA41
  • Mfr. Model # 9BP-TP-2B-B
2-Piece Screwdriver Bit Set, 1/4" Hex Shank Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5PA41
Mfr. Model # 9BP-TP-2B-B
UNSPSC #27112814
Shipping Weight 0.05 lbs
Country of Origin Taiwan *
Item Screwdriver Bit Set
No. of Pieces 2
Hex Shank Size 1/4"
Fastening Tool Material Steel
Fastening Tool Item Screwdriver Bit Set
Impact Rated No
Application - Tools Hand
Includes Hex: 1/8 and 9/64, 5/32 and 3/16
Bit Length 2"
* This product's country of origin is subject to change

Compliance and Restrictions