Check Availability
  • MEGAPRO 

    2-Piece Screwdriver Bit Set, 1/4" Hex Shank Size

  • Item # 5PA40
  • Mfr. Model # 9BP-TP-2A-B
2-Piece Screwdriver Bit Set, 1/4" Hex Shank Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5PA40
Mfr. Model # 9BP-TP-2A-B
UNSPSC #27112814
Shipping Weight 0.05 lbs
Country of Origin Taiwan *
Item Screwdriver Bit Set
No. of Pieces 2
Hex Shank Size 1/4"
Fastening Tool Material Steel
Fastening Tool Item Screwdriver Bit Set
Impact Rated No
Application - Tools Hand
Includes Torx: T20 and T25, T27 and T30
* This product's country of origin is subject to change

Compliance and Restrictions