Check Availability
  • MEGAPRO 

    2-Piece Screwdriver Bit Set, 1/4" Hex Shank Size

  • Item # 5PA37
  • Mfr. Model # 9BP-ENPD-2A-B
2-Piece Screwdriver Bit Set, 1/4" Hex Shank Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This hand screwdriver bit set includes various bits for driving screws and other fasteners by hand tool application.
Show More Close
 

Technical Specifications

Item # 5PA37
Mfr. Model # 9BP-ENPD-2A-B
UNSPSC #27112814
Shipping Weight 0.05 lbs
Country of Origin Taiwan *
Item Screwdriver Bit Set
No. of Pieces 2
Hex Shank Size 1/4"
Fastening Tool Material Steel
Fastening Tool Item Screwdriver Bit Set
Impact Rated No
Application - Tools Hand
Includes Phillips #0 and #3, Square(Robertson) #0 and #3
* This product's country of origin is subject to change

Compliance and Restrictions