Check Availability
  • MEGAPRO 

    Multi-Bit Screwdriver 7-Pc., 13-in-1, General Purpose, 8-1/2" Overall Length

  • Item # 4KTF9
  • Mfr. Model # 211R2C36RD-B
Multi-Bit Screwdriver 7-Pc., 13-in-1, General Purpose, 8-1/2" Overall Length Multi-Bit Screwdriver,Ratcheting,13-in-1 Multi-Bit Screwdriver,Ratcheting,13-in-1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This ratcheting multi-bit screwdriver is designed to help make short work of screwdriving applications by allowing you to drive or remove screws without repositioning. Multiple bits equip you with a variety of screwdriver heads in a single tool.
Show More Close
 

Technical Specifications

Item # 4KTF9
Mfr. Model # 211R2C36RD-B
UNSPSC #27111701
Catalog Page 801
Shipping Weight 0.58 lbs
Country of Origin Canada *
Screwdriver and Nut Driver Grouping Screwdrivers
Item Multi-Bit Screwdriver
Tip Style Group Crosspoint, Slotted, Square, Star
Screwdriver Tip Style Phillips/Slotted/Square Recess/Torx(R)
Sizes Included Phillips #1 x #2, #0 x #3, Robertson Square Recess #1 x #2, Slotted #4 x #6, Torx(R) T10 x T15, T20 x T25
Handle Material Multi-Component
Overall Length 8-1/2"
Includes Nutdriver 1/4"
Tether Capable Standard Tool (Accessory Needed for Tethering)
ESD Safe No
Insulated No
Handle Design Ergonomic
Bit Style Phillips, Robertson Square Recess, Slotted, Torx(R)
Driver Type 13-in-1
Primary Application General Purpose
Ratcheting Yes
Single End/Double End Double End
Bit Retainer Type Quick Change
Number of Pieces 7
Shank Type Solid
Shank Material Steel
Finish Black Oxide
Screwdriver Bit Material S2 Steel
Drive Size 1/4"
Features Bit Storage In Handle, 28-Tooth Rachet Design, Triax 1120 and Versollan Rubber Handle, Palm Saver End Cap
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms