Check Availability
  • MEGAPRO 

    Multi-Bit Screwdriver 7-Pc., 13-in-1, General Purpose, 5" Overall Length

  • Item # 35HV06
  • Mfr. Model # 211R2T36RD-B
Multi-Bit Screwdriver 7-Pc., 13-in-1, General Purpose, 5" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35HV06
Mfr. Model # 211R2T36RD-B
UNSPSC #27111701
Catalog Page 801
Shipping Weight 0.7 lbs
Country of Origin Canada *
Screwdriver and Nut Driver Grouping Screwdrivers
Item Multi-Bit Screwdriver
Tip Style Group Crosspoint, Slotted, Square, Star
Screwdriver Tip Style Phillips/Slotted/Square Recess/Torx(R)
Sizes Included Phillips #1 x #2, #0 x #3, Robertson Square Recess #1 x #2, Slotted #4 x #6, Torx(R) T10 x T15, T20 x T25
Handle Material Multi-Component
Overall Length 5"
Includes Nutdriver 1/4"
Tether Capable Standard Tool (Accessory Needed for Tethering)
ESD Safe No
Insulated No
Handle Design T-Handle
Bit Style Phillips, Robertson Square Recess, Slotted, Torx(R)
Driver Type 13-in-1
Primary Application General Purpose
Ratcheting Yes
Single End/Double End Double End
Bit Retainer Type Quick Change Ball Bearing
Number of Pieces 7
Shank Type Solid
Shank Material Stainless Steel
Finish Natural
Screwdriver Bit Material S2 Steel
Drive Size 1/4"
Features Bit Storage In Handle, Engineered Nylon/ABS Resin and Triax 1120 Handle
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms