Check Availability
  • MEGAMOVER 

    Portable Patient Transport Unit, 1000 lb.

  • Item # 45EU87
  • Mfr. Model # 73249
Portable Patient Transport Unit, 1000 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Compact and cost-effective units transport, transfer, or rescue patients from areas not accessible to stretchers. Feature nonwoven, latex-free construction with 14 attached handles for ergonomic lifting.
Show More Close
 

Technical Specifications

Item # 45EU87
Mfr. Model # 73249
UNSPSC #42172014
Catalog Page 1817
Shipping Weight 1.1 lbs
Country of Origin USA *
Item Portable Patient Transport Unit
Height 5/64"
Length 80"
Width 40"
Material Non-Woven Polypropylene
Handles Yes
Color White
Straps Count 7
Strapping Type Nylon Web
Weight Capacity 1000 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms