Check Availability
  • MEGACOMFORT 

    Unisex Anti-Static Insole, Size: Women 5 to 7

  • Item # 33VN78
  • Mfr. Model # MCPAMESD
Unisex Anti-Static Insole, Size: Women 5 to 7 Insole,Women 5 to 7,Yllw/Blk,PR Insole,Women 5 to 7,Yllw/Blk,PR Insole,Women 5 to 7,Yllw/Blk,PR Insole,Women 5 to 7,Yllw/Blk,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Mega Comfortâ„¢ personal ESD mats are designed to provide maximum shock absorption and comfort. Specially designed insoles are made with dual-layer memory foam, heavy-duty top cloth, soft, contoured arch support, and a deep heel cup. The top layer is treated to resist odors. Aeration holes in all three layers help regulate foot temperature.
Show More Close
 

Technical Specifications

Item # 33VN78
Mfr. Model # MCPAMESD
UNSPSC #46182208
Catalog Page 1756
Shipping Weight 0.5 lbs
Country of Origin Taiwan *
Item Anti-Static Insole
Gender Unisex
Size Women 5 to 7
Length 10"
Width 3"
Thickness 1/4"
Material Memory Foam
Color Yellow/Black
Features ESD Anti-Static Threads, Dual Layer Memory Foam, Ergonomically Designed By A Podiatrist, Soft Contoured Arch Support, Deep Semi-Hexagonal Heel Cup, Silver Ions, Anti-Fungal, Anti-Bacterial, Anti-Perspiration
Prevents Static Electricity, Foot Pain, Muscle Fatigue, Fungus, Odor, Sweating
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms