Check Availability
  • MEGACOMFORT 

    Men's Anti-Static Insole, Size: Men 14 to 15

  • Item # 33VN83
  • Mfr. Model # MCPAMESD-M1415
Men's Anti-Static Insole, Size: Men 14 to 15 Insole,M 14 to 15,12-1/2in L,Yllw/Blk,PR Insole,M 14 to 15,12-1/2in L,Yllw/Blk,PR Insole,M 14 to 15,12-1/2in L,Yllw/Blk,PR Insole,M 14 to 15,12-1/2in L,Yllw/Blk,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Mega Comfortâ„¢ personal ESD mats are designed to provide maximum shock absorption and comfort. Specially designed insoles are made with dual-layer memory foam, heavy-duty top cloth, soft, contoured arch support, and a deep heel cup. The top layer is treated to resist odors. Aeration holes in all three layers help regulate foot temperature. ESD threads help protect sensitive electronic devices from damage caused by electro-static dissipation.
Show More Close
 

Technical Specifications

Item # 33VN83
Mfr. Model # MCPAMESD-M1415
UNSPSC #46182208
Catalog Page 1754
Shipping Weight 0.6 lbs
Country of Origin Taiwan *
Item Anti-Static Insole
Gender Men's
Size Men 14 to 15
Length 12-1/2"
Width 4"
Thickness 1/4"
Material Memory Foam
Color Yellow/Black
Features ESD Anti-Static Threads, Dual Layer Memory Foam, Ergonomically Designed By A Podiatrist, Soft Contoured Arch Support, Deep Semi-Hexagonal Heel Cup, Silver Ions, Anti-Fungal, Anti-Bacterial, Anti-Perspiration
Prevents Static Electricity, Foot Pain, Muscle Fatigue, Fungus, Odor, Sweating
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms