Check Availability
  • MEDSOURCE 

    Trauma Response Bag,Navy

  • Item # 30LT21
  • Mfr. Model # MS-B3301
Trauma Response Bag,Navy
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30LT21
Mfr. Model # MS-B3301
UNSPSC #42172010
Shipping Weight 1.3 lbs
Country of Origin China *
Item Trauma Response Bag
Height 6"
Width 9"
Length 13"
Material Polyester
Color Navy
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms