Check Availability
  • MEDSOURCE 

    Trauma Response Bag,Red

  • Item # 30LT20
  • Mfr. Model # MS-33306
Trauma Response Bag,Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30LT20
Mfr. Model # MS-33306
UNSPSC #42172010
Shipping Weight 1.6 lbs
Country of Origin China *
Item Trauma Response Bag
Height 7"
Width 9"
Length 13"
Material Polyester
Color Red
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms