Check Availability
  • MEDSOURCE 

    Sterile Conforming Gauze, 6", PK48

  • Item # 23YH70
  • Mfr. Model # MS-GZCS6
Sterile Conforming Gauze,  6", PK48
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Durable, sterile gauze stretches and conforms even in the most difficult areas to help hold dressings securely in place.
Show More Close
 

Technical Specifications

Item # 23YH70
Mfr. Model # MS-GZCS6
UNSPSC #42311511
Shipping Weight 4.0 lbs
Country of Origin China *
Item Sterile Conforming Gauze
Sterile/Non-Sterile Sterile
Color White
Material Polyester Yarns
Waterproof No
Package Type Unitized
Width 6"
Length 4.1 yd.
Standards FDA
* This product's country of origin is subject to change

Welcome Sign In