Check Availability
  • MEDSOURCE 

    Splint, Silver/Yellow, Aluminum/Nylon

  • Item # 49Z883
  • Mfr. Model # MS-TLS-2
Splint, Silver/Yellow, Aluminum/Nylon
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49Z883
Mfr. Model # MS-TLS-2
UNSPSC #42241511
Shipping Weight 22.04 lbs
Country of Origin China *
Item Splint
Usage High
Color Silver/Yellow
Material Aluminum/Nylon
Length 43-5/16"
Width 6-45/64"
Includes (3) Leg Straps, Ankle Hitch and Carrying Case
* This product's country of origin is subject to change

Compliance and Restrictions