Check Availability
  • MEDSOURCE 

    Splint, Silver/Black, Aluminum/Nylon

  • Item # 49Z882
  • Mfr. Model # MS-TLS-1
Splint, Silver/Black, Aluminum/Nylon
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49Z882
Mfr. Model # MS-TLS-1
UNSPSC #42241511
Shipping Weight 22.04 lbs
Country of Origin China *
Item Splint
Usage High
Color Silver/Black
Material Aluminum/Nylon
Length 49-39/64"
Width 7"
Includes (3) Leg Straps, Ankle Hitch and Carrying Case
* This product's country of origin is subject to change

Compliance and Restrictions