Check Availability
  • Pulse Oximeters
  • MEDSOURCE 

    Sensor, Measures SpO2 and Pulse Rate, 35-1/2" Length

  • Item # 23YE60
  • Mfr. Model # MS-74011X
Sensor,  Measures SpO2 and Pulse Rate,  35-1/2" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23YE60
Mfr. Model # MS-74011X
UNSPSC #42181801
Shipping Weight 0.13 lbs
Country of Origin China *
Item Sensor
Material Plastic
Length 35-1/2"
Measures SpO2 and Pulse Rate
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In