Check Availability
  • MEDSOURCE 

    Pole Stretcher, Orange, 74" L

  • Item # 49Z872
  • Mfr. Model # MS-PST125
Pole Stretcher, Orange, 74" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49Z872
Mfr. Model # MS-PST125
UNSPSC #42192207
Shipping Weight 23.0 lbs
Country of Origin China *
Item Pole Stretcher
Color Orange
Length 74"
Width 21"
Height 6"
Weight Capacity 350 lb.
Frame Material Aluminum Alloy
Cover Material Heavy Duty Nylon
Handles 4
Strapping Type Polypropylene
Straps Count 2
Standards FDA
Includes Straps and Carrying Case
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms