Check Availability
  • MEDSOURCE 

    PVP Wipes, Wipes, Box, Wrapped Packets

  • Item # 36LN47
  • Mfr. Model # MS-17502
PVP Wipes, Wipes, Box, Wrapped Packets
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use these sterile pads to prepare skin prior to injection.
Show More Close
 

Technical Specifications

Item # 36LN47
Mfr. Model # MS-17502
UNSPSC #53131616
Shipping Weight 3.6 lbs
Country of Origin China *
Application - First Aid and Wound Care Antiseptics
Item - First Aid and Wound Care PVP Wipes
Form - First Aid and Wound Care Wipes
Package Type - First Aid and Wound Care Box, Wrapped Packets
Count - First Aid and Wound Care 1000
Formula 10% Povidone-Iodine
Standards FDA
Item PVP Iodine Wipes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms