Check Availability
  • MEDSOURCE 

    IV Pole,4-Hooks,48in to 85in

  • Item # 23YH32
  • Mfr. Model # MS-IVPOLE
IV Pole,4-Hooks,48in to 85in
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features a stainless steel pole, epoxy-coated 4-leg stainless steel base with bumper guard, dual-wheel casters for greater stability, and detachable dual ram’s horn hooks with plastic tips for attaching items.
Show More Close
 

Technical Specifications

Item # 23YH32
Mfr. Model # MS-IVPOLE
UNSPSC #42222104
Shipping Weight 13.43 lbs
Country of Origin China *
Item IV Pole
Style Cart Mounted
Material Stainless Steel
Color Silver
Height Range 48" to 85"
Width 1"
Number of Legs 4
Number of Hooks 4
Weight Capacity 28 lb.
For Use With Needleless IV Sets
Includes (4) Hooks
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.