Check Availability
  • MEDSOURCE 

    IV Pole-2 Hook,Plastic Base

  • Item # 23YH34
  • Mfr. Model # MS-47110
IV Pole-2 Hook,Plastic Base
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features an aluminum alloy pole, 5-leg ABS plastic base, dual-wheel casters for added stability, and detachable dual ram’s horn hooks with plastic tips for securing items.
Show More Close
 

Technical Specifications

Item # 23YH34
Mfr. Model # MS-47110
UNSPSC #42222104
Shipping Weight 10.21 lbs
Country of Origin China *
Item IV Pole
Style Cart Mounted
Material Aluminum
Color Silver
Height Range 48" to 80"
Width 1"
Number of Legs 5
Number of Hooks 2
Weight Capacity 28 lb.
For Use With Needleless IV Sets
Includes (2) Hooks
* This product's country of origin is subject to change

Compliance and Restrictions