Check Availability
  • MEDSOURCE 

    Emergency Medical Kit,Orange,1-20 people

  • Item # 38G259
  • Mfr. Model # MS-75150-O
Emergency Medical Kit,Orange,1-20 people
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Provides a wide variety of medical supplies all in a handy carrying bag. Kit includes supplies for burn and eye treatment.
Show More Close
 

Technical Specifications

Item # 38G259
Mfr. Model # MS-75150-O
UNSPSC #42172001
Shipping Weight 10.73 lbs
Country of Origin China *
Item Emergency Medical Kit
Kit Type Bulk
Number of Components 102
People Served 1 to 20
Case Material Polypropylene
Color Orange
Height 12"
Width 10"
Depth 20"
Includes (1) Infant 50mm Airway Rescue, (1) Child 60mm Airway Rescue, (1) Small Adult 70mm Airway Rescue, (1) Medium Adult 80mm Airway Rescue, (1) Large Adult 90mm Airway Rescue, (1) X-Large Adult 100mm Airway Rescue, (1) CPR Mask in Shell Ccase, (1) Sprague Style Stethoscope, (1) Blood Pressure Unit, (1) Penlight with Pupil Gauge, (1) 7-1/2" EMT Shears, (1) 5-1/2" Bandage Shears, (3) 6" x 8" Cold Packs, (3) 1" Cloth/Silk Tape, (3) 2" Cloth/Silk Tape, (1) 60" x 90" Burn Sheet, (3) 3" x 5 yd. Elastic Bandages, (3) 6" x 5 yd. Elastic Bandages, (1) 12" x 3" Sterile Multi-Trauma Dressing, (4) Sterile 5" x 9" ABD Pads, (4) Triangular Bandages, (6) 2" x 4-1/10" Sterile Conforming Gauze, (6) 3" x 4-1/10" Sterile Conforming Gauze, (6) 4" x 4-1/10" Sterile Conforming Gauze, (20) 4" x 4" Sterile 12-Ply Gauze Pads, (4) Eye Pads, (6) Gloves, (5) 1" x 3" Bandages, (5) 3/4" x 3" Bandages, (5) Junior Bandages, (2) Occlusive Bandages, (1) Adult Adjustable Collar, (1) Pediatric Adjustable Collar, (1) Attack Bag
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms