Check Availability
  • MEDSOURCE 

    Disaster Preparedness Kit, Serve 1 to 6

  • Item # 30LR66
  • Mfr. Model # MS-75162
Disaster Preparedness Kit, Serve 1 to 6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30LR66
Mfr. Model # MS-75162
UNSPSC #42172001
Shipping Weight 4.7 lbs
Country of Origin China *
Item First Aid Kit
Number of Components 57
People Served 1 to 6
Case Material Plastic Bag
Includes (1)CPR Mask in clam shell case, (1) BP/Stethoscope match set: (1)Sprague Stehoscope and (1) Adult Blood Pressure,(1) Penlight, (1) EMT shears,(1) 6x8- cold packs,(1) roll of transparent tape 1"x10yds,(1) burn sheet, (1) Mylar emergency blanket-52"x82", (1) elastic bandages-2"x5yds, (1) Elastic bandages-4x5yds,(1)Multi- trauma dressing, (2) ABD Pads-8"x10", (2) Triangular bandages,(2)sterile conforming gauze-2"x4.1yds, (5) packs gauze pads 2"x 2" sterile 2's, (5) packs gauze pads 4"x4" 12ply sterile 2's, (10) alcohol prep pads medium (2)pair latex free gloves-large, (5) adhesive bandages-1"x3", (5) adhesive bandages-3/4" x3", (5) adhesive bandages-Junior,
Standards FDA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms