Check Availability
  • MEDSOURCE 

    Backboard, Silver, 73" L

  • Item # 49Z881
  • Mfr. Model # MS-AFS123
Backboard, Silver, 73" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49Z881
Mfr. Model # MS-AFS123
UNSPSC #42192211
Shipping Weight 25.0 lbs
Country of Origin China *
Item Backboard
Length 73"
Width 19"
Height 1-1/2"
Weight Capacity 353 lb.
Color Silver
Strapping Type Polypropylene Web-Metal Buckle
Straps Count 2
Includes Metal Buckle Straps
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms