This item has been discontinued.  For alternate products call 1-800-217-6872.

  • MEDSOURCE 

    Alcohol Pads, Wipes, Box, Wrapped Packets

  • Item # 36LN68
  • Mfr. Model # MS-17405
Alcohol Pads, Wipes, Box, Wrapped Packets

Product Details

Use these sterile pads to prepare skin prior to injection.
Show More Close
 

Technical Specifications

Item # 36LN68
Mfr. Model # MS-17405
UNSPSC #51102710
Shipping Weight 7.9 lbs
Country of Origin China *
Application - First Aid and Wound Care Antiseptics
Item - First Aid and Wound Care Alcohol Pads
Form - First Aid and Wound Care Wipes
Package Type - First Aid and Wound Care Box, Wrapped Packets
Count - First Aid and Wound Care 2000
Formula 70% Isopropyl Alcohol
Standards FDA
Item Alcohol Prep Pads
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms