Check Availability
  • MEDLINE 

    Mug, Insulated, Mauve, PK48

  • Item # 32HL56
  • Mfr. Model # DYC80545
Mug, Insulated, Mauve, PK48
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32HL56
Mfr. Model # DYC80545
UNSPSC #48101905
Shipping Weight 14.96 lbs
Country of Origin USA *
Item Mug
Type Insulated
Size 32 oz.
Overall Height 7-3/4"
Diameter 3-3/4"
Material Polypropylene
Color Mauve
* This product's country of origin is subject to change

Compliance and Restrictions