Check Availability
  • MEDLINE 

    Denture Cup,3-1/2in L.,Translucent,PK250

  • Item # 32HL47
  • Mfr. Model # DYND70292
Denture Cup,3-1/2in L.,Translucent,PK250
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32HL47
Mfr. Model # DYND70292
UNSPSC #42151903
Shipping Weight 10.0 lbs
Country of Origin China *
Item Denture Cup
Material Polypropylene
Color Translucent
* This product's country of origin is subject to change

Compliance and Restrictions