Check Availability
  • MEDLINE 

    Bandage, Latex Free,No,Cohesive Foam

  • Item # 11L774
  • Mfr. Model # MDS089006
Bandage, Latex Free,No,Cohesive Foam
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This bandage provides a unique, quick-stick self-adhering bandage with a soft foam texture. It is designed to act as a secondary dressing without the need for clips or tape. Will not constrict.
Show More Close
 

Technical Specifications

Item # 11L774
Mfr. Model # MDS089006
UNSPSC #42311505
Shipping Weight 0.051 lbs
Country of Origin USA *
Item Bandage, Latex Free
Sterile/Non-Sterile Non-Sterile
Color Beige
Material Cohesive Foam
Waterproof No
Package Type Bulk
Width 6"
Length 5 yd.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms