Check Availability
  • MEDLINE 

    Bandage, Latex Free, Cohesive Foam, PK24

  • Item # 11L772
  • Mfr. Model # MDS089003
Bandage,  Latex Free, Cohesive Foam, PK24
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This bandage provides a unique, quick-stick self-adhering bandage with a soft foam texture. It is designed to act as a secondary dressing without the need for clips or tape. Will not constrict.
Show More Close
 

Technical Specifications

Item # 11L772
Mfr. Model # MDS089003
UNSPSC #42311505
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Bandage, Latex Free
Sterile/Non-Sterile Non-Sterile
Color Beige
Material Cohesive Foam
Waterproof No
Package Type Bulk
Width 3"
Length 5 yd.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms