Check Availability
  • MEDLINE 

    Bandage, Latex Free,No,Cohesive,PK48

  • Item # 11L768
  • Mfr. Model # MDS088015
Bandage, Latex Free,No,Cohesive,PK48
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This self-adherent, hand-tear compression wrap is ideal as a secondary dressing without the need for clips or tape. It provides better compression control without constricting.
Show More Close
 

Technical Specifications

Item # 11L768
Mfr. Model # MDS088015
UNSPSC #42311505
Shipping Weight 2.41 lbs
Country of Origin USA *
Item Bandage, Latex Free
Sterile/Non-Sterile Non-Sterile
Color Beige
Material Cohesive
Waterproof No
Package Type Bulk
Width 1-1/2"
Length 5 yd.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms