Check Availability
  • First Aid Gauze, Pads and Wraps
  • MEDLINE 

    Bandage, Latex Free, Bulk, Non-Sterile, Elastic Fabric, Includes Clips, PK 10

  • Item # 11L765
  • Mfr. Model # MDS057003
Bandage, Latex Free,  Bulk,  Non-Sterile,  Elastic Fabric,  Includes Clips,  PK 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Sure-Wrap® bandage delivers consistent pressure and is ideal for use on higher compression situations. Clips are included.
Show More Close
 

Technical Specifications

Item # 11L765
Mfr. Model # MDS057003
UNSPSC #42311505
Shipping Weight 0.8 lbs
Country of Origin China *
Item Bandage, Latex Free
Sterile/Non-Sterile Non-Sterile
Color White
Material Elastic Fabric
Waterproof No
Package Type Bulk
Width 3"
Length 5 yd.
Includes Clips
* This product's country of origin is subject to change

Welcome Sign In