Check Availability
  • MEDLINE 

    9-1/2" Powder Free Unlined Nitrile Disposable Gloves, Blue, Size M, 1000PK

  • Item # 33VP55
  • Mfr. Model # MDS2095
9-1/2" Powder Free Unlined Nitrile Disposable Gloves, Blue, Size  M, 1000PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Solstice® heavy-duty nitrile exam gloves are ideal for use where extra protection and strength are needed. Soft, stretchy feel for long-wearing comfort. Thicker design for added protection. Fingertip texture for better grip. Tested for use with chemotherapy drugs.
Show More Close
 

Technical Specifications

Item # 33VP55
Mfr. Model # MDS2095
UNSPSC #46181504
Shipping Weight 12.3 lbs
Country of Origin Malaysia *
Item Disposable Gloves
Disposable Glove Material Nitrile
Glove Size M
Powdered/Powder Free Powder Free
Palm Thickness 4.00 mil
Finger Thickness 5.10 mil
Cuff Thickness 4.00 mil
Glove Length 9-1/2"
Glove Texture Location Fingers Only
Color Blue
Lining Unlined
Cuff Beaded
Disposable Glove Grade Exam, Medical
Aloe Inner Surface No
Ambidextrous/Hand-Specific Ambidextrous
Latex Content Latex Free
Metal Detectable No
Sterile/Non-Sterile Non-Sterile
Standards ASTM D 6319
Application Laboratory, Medical
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms