Check Availability
  • MEDIQUE 

    Skin Cleanser, Liquid Solution, Box, Wrapped Packets

  • Item # 23MF09
  • Mfr. Model # 323700
Skin Cleanser, Liquid Solution, Box, Wrapped Packets
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This skin cleanser is for use on wounds such as cuts and scrapes.
Show More Close
 

Technical Specifications

Item # 23MF09
Mfr. Model # 323700
UNSPSC #53131624
Shipping Weight 0.2 lbs
Country of Origin Sweden *
Application - First Aid and Wound Care Antiseptics
Item - First Aid and Wound Care Skin Cleanser
Form - First Aid and Wound Care Liquid Solution
Package Type - First Aid and Wound Care Box, Wrapped Packets
Count - First Aid and Wound Care 20
Formula 0.9% Sodium Chloride Solution
Item Skin Cleanser
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms