Check Availability
  • MEDIQUE 

    Self-Adherent Wrap, 5 yd., 2 In W

  • Item # 3JMJ2
  • Mfr. Model # 60901
Self-Adherent Wrap, 5 yd., 2 In W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Medique Self-Adherent Elastic Wrap can be used to provide support to injured ankles, elbows, knees, etc., or to secure temporary dressings without any need for tape or clips. The self-adherent wrap sticks only to itself, not to skin or clothing, so it can be easily and painlessly removed and readjusted as needed.
Show More Close
 

Technical Specifications

Item # 3JMJ2
Mfr. Model # 60901
UNSPSC #42311505
Catalog Page 1832
Shipping Weight 0.07 lbs
Country of Origin China *
Item Self-Adherent Wrap
Color Beige
Waterproof No
Width 2"
Length 5 yd.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms