Check Availability
  • MEDIQUE 

    Rubbing Alcohol, Liquid Solution, Bottle, 16.000 oz.

  • Item # 2MRZ2
  • Mfr. Model # 26811
Rubbing Alcohol, Liquid Solution, Bottle, 16.000 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Essential first aid item to help clean skin burns, minor cuts, or abrasions.
Show More Close
 

Technical Specifications

Item # 2MRZ2
Mfr. Model # 26811
UNSPSC #51102710
Catalog Page 1829
Shipping Weight 1.01 lbs
Country of Origin USA *
Application - First Aid and Wound Care Antiseptics
Item - First Aid and Wound Care Rubbing Alcohol
Form - First Aid and Wound Care Liquid Solution
Package Type - First Aid and Wound Care Bottle
Size - First Aid and Wound Care 16.000 oz.
Count - First Aid and Wound Care 1
Formula 70% Alcohol
Item Isopropyl Rubbing Alcohol
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms