Check Availability
  • MEDIQUE 

    First Aid Kit, Cabinet, Plastic Case Material, General Purpose, 1 People Served Per Kit

  • Item # 23ME84
  • Mfr. Model # 191460
First Aid Kit, Cabinet, Plastic Case Material, General Purpose, 1 People Served Per Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

First aid station features easy-to-follow first aid instructions clearly illustrated on front of the cabinet. Designed to be hygienically safe and easy for anyone to use.
Show More Close
 

Technical Specifications

Item # 23ME84
Mfr. Model # 191460
UNSPSC #42172001
Shipping Weight 1.4 lbs
Country of Origin Sweden *
Item First Aid Kit
First Aid Kit Type Cabinet
First Aid Kit Primary Application General Purpose
Number of People Served 1-10
Unitized No
People Served Per Kit 1
Case Material Plastic
First Aid Kit Mounting Type Portable
Height 10-1/32"
Width 16-3/4"
Depth 16"
Waterproof No
First Aid Kit Application General Purpose
Number of Components 3
Number of Shelves 1
Color Green
First Aid Kit ANSI Standards Not ANSI Compliant
First Aid ANSI Kit Type I
Includes (40) Textile, (45) Plastic Plasters; Bloodstopper, (3) Mini Bloodstoppers
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms