Check Availability
  • MEDIQUE 

    First Aid Kit, Cabinet, Plastic Case Material, General Purpose, 50 People Served Per Kit

  • Item # 23ME83
  • Mfr. Model # 490940
First Aid Kit, Cabinet, Plastic Case Material, General Purpose, 50 People Served Per Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

First aid station features easy-to-follow first aid instructions clearly illustrated on front of the cabinet. Designed to be hygienically safe and easy for anyone to use.
Show More Close
 

Technical Specifications

Item # 23ME83
Mfr. Model # 490940
UNSPSC #42172001
Catalog Page 0
Shipping Weight 6.5 lbs
Country of Origin Sweden *
Item First Aid Kit
First Aid Kit Type Cabinet
First Aid Kit Primary Application General Purpose
Number of People Served 26-50
Unitized No
People Served Per Kit 50
Case Material Plastic
First Aid Kit Mounting Type Portable
Height 22-13/32"
Width 11-4/8"
Depth 12"
Waterproof No
First Aid Kit Application General Purpose
Number of Components 6
Number of Shelves 0
Color Green
First Aid Kit ANSI Standards Not ANSI Compliant
First Aid ANSI Kit Type II
Includes Bloodstopper, (3) Mini Bloodstoppers, Protection Kit, Salvequick Wound Cleansers, (40) Textile and (45) Plastic Plasters, Box of Salvequick Quick Healing Plasters, First Aid Instructions, Key
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms